Motion
68085562
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M20x2.50
MI ITEM #11757784
MFR #68085562
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M20x2.50
MI ITEM #11757784
MFR #68085562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.90/each

Specifications

Dimensions

  • Height
    20.00 mm
  • Thread Size
    M20x2.50
  • Width Across Flats
    30.00 mm

Details

  • Fastener Standard
    DIN 980; ISO 7042
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 8
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut

Overview

Mfr description
68085562 68085562 M20X2.5 ZINC PL METRIC
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought