Motion
68085604
M24x3.00 Metric Coarse Grade 8 Hex Lock Nut with Distorted Thread - 24mm High, Zinc-Plated Finish
Mi Item #11757785
MFR #68085604
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Metric Coarse Grade 8 Hex Lock Nut with Distorted Thread - 24mm High, Zinc-Plated Finish
Mi Item #11757785
MFR #68085604

Mfr description
68085604 68085604 M24X3 ZINC PL METRIC A
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Height
    24.00 mm
  • Thread Size
    M24x3.00
  • Width Across Flats
    36.00 mm

Details

  • Fastener Standard
    DIN 980; ISO 7042
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 8
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)