Motion
68085802
M10x1.50, Zinc Plated, Iron Standard Wing Nut - 4.6mm Wing Span, 23mm Wing Span
MI ITEM #11757790
MFR #68085802
List Price$4.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50, Zinc Plated, Iron Standard Wing Nut - 4.6mm Wing Span, 23mm Wing Span
MI ITEM #11757790
MFR #68085802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.53/each for your price

Overview

Mfr description
68085802 68085802 M10 ZINC PL METRIC WIN
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    M10x1.50
  • Material
    Iron
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 315
  • Type
    Standard
  • Wing Height
    23.00 mm
  • Wing Span
    4.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought