Motion
68085844
M12x1.75, Zinc Plated, Iron Standard Wing Nut - 5.6mm Wing Span, 31mm Wing Span
MI ITEM #11757791
MFR #68085844
List Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75, Zinc Plated, Iron Standard Wing Nut - 5.6mm Wing Span, 31mm Wing Span
MI ITEM #11757791
MFR #68085844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.78/each for your price

Overview

Mfr description
68085844 68085844 M12 ZINC PL METRIC WIN
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    M12x1.75
  • Material
    Iron
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 315
  • Type
    Standard
  • Wing Height
    31.00 mm
  • Wing Span
    5.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text