Motion
68085885
M16x2.00, Zinc Plated, Iron Standard Wing Nut - 6.5mm Wing Span, 35mm Wing Span
Mi Item #11757792
MFR #68085885
Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00, Zinc Plated, Iron Standard Wing Nut - 6.5mm Wing Span, 35mm Wing Span
Mi Item #11757792
MFR #68085885

Mfr description
68085885 68085885 M16 ZINC PL METRIC WIN
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.10/each

Specifications

Dimensions

  • Thread Size
    M16x2.00
  • Wing Height
    35.00 mm

Details

  • Fastener Standard
    DIN 315
  • Finish Coating
    Zinc-Plated
  • Material
    Iron
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Standard
  • Wing Span
    6.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)