Motion
68085968
M24x3.00, Zinc Plated, Iron Standard Wing Nut - 8.6mm Wing Span, 53.5mm Wing Span
MI ITEM #11757794
MFR #68085968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00, Zinc Plated, Iron Standard Wing Nut - 8.6mm Wing Span, 53.5mm Wing Span
MI ITEM #11757794
MFR #68085968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68085968 68085968 M24 ZINC PL METRIC WIN
  • Iron is a heavy material that is extremely strong and malleable
  • It is used for aesthetic purposes and in high-heat applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    M24x3.00
  • Material
    Iron
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 315
  • Type
    Standard
  • Wing Height
    53.50 mm
  • Wing Span
    8.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought