1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68086248
M12x1.75, Zinc Plated, Iron Standard Wing Nut - 5.6mm Wing Span, 31mm Wing Span
MI ITEM #
11757801
MFR #
68086248
Price
$1.83
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 68086248
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68086248
M12x1.75, Zinc Plated, Iron Standard Wing Nut - 5.6mm Wing Span, 31mm Wing Span
MI ITEM #
11757801
MFR #
68086248
Mfr description
68086248 68086248 M12 ZINC PL METRIC WIN
Iron is a heavy material that is extremely strong and malleable
It is used for aesthetic purposes and in high-heat applications
Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.83
/each
Add to Cart
Specifications
Dimensions
Thread Size
M12x1.75
Wing Height
31.00 mm
Details
Fastener Standard
DIN 315
Finish Coating
Zinc-Plated
Material
Iron
System of Measurement
Metric
Thread Direction
Right Hand
Type
Standard
Wing Span
5.60 mm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items