Motion
68086321
M14x2.00 Steel Right Hand Heavy Hex Nut;26.17mm Across Flats, 14mm High, Uncoated
MI ITEM #11757803
MFR #68086321
List Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x2.00 Steel Right Hand Heavy Hex Nut;26.17mm Across Flats, 14mm High, Uncoated
MI ITEM #11757803
MFR #68086321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.63/each for your price

Overview

Mfr description
68086321 68086321 M14 PL ST METRIC HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M14x2.00
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    14.00 mm
  • Type
    Heavy Hex Nut
  • Width Across Flats
    26.17 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought