Motion
68086487
M22x2.50 Steel Right Hand Heavy Hex Nut;39.55mm Across Flats, 23mm High, Uncoated
MI ITEM #11757807
MFR #68086487
List Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22x2.50 Steel Right Hand Heavy Hex Nut;39.55mm Across Flats, 23mm High, Uncoated
MI ITEM #11757807
MFR #68086487

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.43/each for your price

Overview

Mfr description
68086487 68086487 M22 PL ST METRIC HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M22x2.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    23.00 mm
  • Type
    Heavy Hex Nut
  • Width Across Flats
    39.55 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text