Motion
68086685
M12x1.75 Metric Coarse, 36mm OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 19mm Width Across Flats, 21.1mm Width Across Points
MI ITEM #11757811
MFR #68086685
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse, 36mm OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 19mm Width Across Flats, 21.1mm Width Across Points
MI ITEM #11757811
MFR #68086685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
68086685 68086685 HEX M12 X 1.75 METRIC
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    DIN 6334
  • Thread Size
    M12x1.75
  • Width Across Flats
    19.00 mm
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    36.00 mm
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Width Across Points
    21.10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought