Motion
68086768
M4x0.7 7mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 8mm Overall Height, Grade 2, DIN 1587
MI ITEM #11757813
MFR #68086768
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.7 7mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 8mm Overall Height, Grade 2, DIN 1587
MI ITEM #11757813
MFR #68086768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
68086768 68086768 M4 METRIC ACORN NUT ZI
  • Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M4x0.70
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 1587
  • Overall Height
    8.00 mm
  • Type
    Standard
  • Width Across Flats
    7.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought