Motion
68086800
M5x0.8 8mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 10mm Overall Height, Grade 2, DIN 1587
Mi Item #11757814
MFR #68086800
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.8 8mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 10mm Overall Height, Grade 2, DIN 1587
Mi Item #11757814
MFR #68086800

Mfr description
68086800 68086800 M5 METRIC ACORN NUT ZI
  • Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Overall Height
    10.00 mm
  • Thread Size
    M5x0.80
  • Width Across Flats
    8.00 mm

Details

  • Fastener Standard
    DIN 1587
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)