Motion
68086842
M6x1 10mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 12mm Overall Height, Grade 2, DIN 1587
MI ITEM #11757815
MFR #68086842
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 10mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 12mm Overall Height, Grade 2, DIN 1587
MI ITEM #11757815
MFR #68086842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
68086842 68086842 M6 METRIC ACORN NUT ZI
  • Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M6x1.00
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 1587
  • Overall Height
    12.00 mm
  • Type
    Standard
  • Width Across Flats
    10.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought