Motion
68087006
M16x2 24mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 28mm Overall Height, Grade 2, DIN 1587
MI ITEM #11757819
MFR #68087006
List Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2 24mm Width Across Flats, Zinc Plated, Steel Acorn Nut; 28mm Overall Height, Grade 2, DIN 1587
MI ITEM #11757819
MFR #68087006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.60/each for your price

Overview

Mfr description
68087006 68087006 M16 METRIC ACORN NUT Z
  • Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M16x2.00
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 1587
  • Overall Height
    28.00 mm
  • Type
    Standard
  • Width Across Flats
    24.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought