Motion
68088806
M5x10.00 Oval Shoulderless Grade 2 Steel Thumb Screw - 20mm OAL, 5mm Head Diam x 16mm Head Height, Zinc-Plated Finish
Mi Item #11757863
MFR #68088806
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x10.00 Oval Shoulderless Grade 2 Steel Thumb Screw - 20mm OAL, 5mm Head Diam x 16mm Head Height, Zinc-Plated Finish
Mi Item #11757863
MFR #68088806

Mfr description
68088806 68088806 5 X 20 W/O SHOULDER ME
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.10/each

Specifications

Dimensions

  • Head Diameter
    5.00 mm
  • Head Height
    16.00 mm
  • Length
    20.00 mm
  • Thread Size
    M5x10.00

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)