Motion
68088921
M6x1.00 Oval Shoulderless Grade 2 Steel Thumb Screw - 12mm OAL, 6mm Head Diam x 16.5mm Head Height, Zinc-Plated Finish
MI ITEM #11757865
MFR #68088921
List Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Oval Shoulderless Grade 2 Steel Thumb Screw - 12mm OAL, 6mm Head Diam x 16.5mm Head Height, Zinc-Plated Finish
MI ITEM #11757865
MFR #68088921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.98/each for your price

Overview

Mfr description
68088921 68088921 6 X 12 W/O SHOULDER ME
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M6x1.00
  • Length
    12.00 mm
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    6.00 mm
  • Head Height
    16.50 mm
  • Head Type
    Oval
  • Material Grade
    Grade 2
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought