1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68089085
M6x1.00 Oval Shoulderless Grade 2 Steel Thumb Screw - 30mm OAL, 6mm Head Diam x 16.5mm Head Height, Zinc-Plated Finish
MI ITEM #
11757869
MFR #
68089085
Price
$13.18
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 68089085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68089085
M6x1.00 Oval Shoulderless Grade 2 Steel Thumb Screw - 30mm OAL, 6mm Head Diam x 16.5mm Head Height, Zinc-Plated Finish
MI ITEM #
11757869
MFR #
68089085
Mfr description
68089085 68089085 6 X 30 W/O SHOULDER ME
Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.18
/each
Add to Cart
Specifications
Dimensions
Head Diameter
6.00 mm
Head Height
16.50 mm
Length
30.00 mm
Thread Size
M6x1.00
Details
Finish Coating
Zinc-Plated
Head Type
Oval
Material
Steel
Material Grade
Grade 2
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items