Motion
68089523
M10x1.50 Oval Shoulderless Grade 2 Steel Thumb Screw - 30mm OAL, 10mm Head Diam x 25.5mm Head Height, Zinc-Plated Finish
Mi Item #11757877
MFR #68089523
Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Oval Shoulderless Grade 2 Steel Thumb Screw - 30mm OAL, 10mm Head Diam x 25.5mm Head Height, Zinc-Plated Finish
Mi Item #11757877
MFR #68089523

Mfr description
68089523 68089523 10 X 30 W/O SHOULDER M
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.60/each

Specifications

Dimensions

  • Head Diameter
    10.00 mm
  • Head Height
    25.50 mm
  • Length
    30.00 mm
  • Thread Size
    M10x1.50

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)