Motion
68089887
M8 Screw, 8.2mm ID, Spring Steel Internal Tooth Lock Washer - 14mm OD, Zinc-Plated, Grade 2
MI ITEM #11757885
MFR #68089887
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Screw, 8.2mm ID, Spring Steel Internal Tooth Lock Washer - 14mm OD, Zinc-Plated, Grade 2
MI ITEM #11757885
MFR #68089887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
68089887 68089887 M8 METRIC INT TOOTH LO
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    14.00 mm
  • Inner Diameter
    8.20 mm
  • Grade
    Grade 2
  • Thickness
    0.8000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6797
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M8
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought