Motion
68090208
M4 Screw, 4.3mm ID, Spring Steel External Tooth Lock Washer - 8mm OD, Zinc-Plated, Grade 2
MI ITEM #11757894
MFR #68090208
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 4.3mm ID, Spring Steel External Tooth Lock Washer - 8mm OD, Zinc-Plated, Grade 2
MI ITEM #11757894
MFR #68090208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
68090208 68090208 M4 METRIC EXT TOOTH LO
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    8.00 mm
  • Inner Diameter
    4.30 mm
  • Grade
    Grade 2
  • Thickness
    0.5000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6797
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M4
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought