Motion
68090406
M12 Screw, 13mm ID, Spring Steel External Tooth Lock Washer - 20.5mm OD, Zinc-Plated, Grade 2
MI ITEM #11757899
MFR #68090406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Screw, 13mm ID, Spring Steel External Tooth Lock Washer - 20.5mm OD, Zinc-Plated, Grade 2
MI ITEM #11757899
MFR #68090406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68090406 68090406 M12 METRIC EXT TOOTH L
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    20.50 mm
  • Inner Diameter
    13.00 mm
  • Grade
    Grade 2
  • Thickness
    1.0000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6797
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M12
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text