Motion
68090794
3/4 x 1/4" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11757909
MFR #68090794
Price$9.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 1/4" PVC Plastic Pipe Reducer Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11757909
MFR #68090794

Mfr description
68090794 68090794 3/4X1/4 MIPTXFIPT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.93/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/4

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)