Motion
68090802
M12 Screw, Steel Fender Flat Washer 13mm ID x 37mm OD, 3mm Thick, Zinc-Plated Finish
MI ITEM #11757910
MFR #68090802
List Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Screw, Steel Fender Flat Washer 13mm ID x 37mm OD, 3mm Thick, Zinc-Plated Finish
MI ITEM #11757910
MFR #68090802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.65/each for your price

Overview

Mfr description
68090802 68090802 M12 METRIC FENDER WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    3.00 mm
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M12
  • Outside Diameter
    37.00 in
  • Inside Diameter
    13.00 mm
  • Maximum Thickness
    3.00 mm
  • Fastener Standard
    DIN 9021; ISO 7093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought