Motion
68144385
3-1/2 Inch Diameter, 1 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;+0.015/+0.075 Inch Tolerance, Stock Length
MI ITEM #11757981
MFR #68144385
List Price$93.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 Inch Diameter, 1 Inch Long, D-2 Air Hardening Decarb Free Tool Steel Round;+0.015/+0.075 Inch Tolerance, Stock Length
MI ITEM #11757981
MFR #68144385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.53/each for your price

Overview

Mfr description
68144385 68144385 3-1/2X1 D-2 TOOL STEEL

Specifications

  • Diameter
    3-1/2 in
  • Diameter Tolerance
    +0.040/+0.070 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    D-2 (Air Hardening)
  • Tolerance
    +0.015/+0.075
  • Weight per Foot
    33.920 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought