Motion
68144757
3-1/2 Inch Diameter, 1 Inch Long, H-13 Decarb Free Tool Steel Round;+0.015/+0.100 Inch Tolerance, Stock Length
MI ITEM #11758006
MFR #68144757
List Price$80.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 Inch Diameter, 1 Inch Long, H-13 Decarb Free Tool Steel Round;+0.015/+0.100 Inch Tolerance, Stock Length
MI ITEM #11758006
MFR #68144757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.85/each for your price

Overview

Mfr description
68144757 68144757 3-1/2X1 H-13 ROUND TOO

Specifications

  • Diameter
    3-1/2 in
  • Diameter Tolerance
    +0.040/+0.070 in
  • Length Type
    Stock Length
  • Material
    Tool Steel
  • Material Grade
    H-13
  • Tolerance
    +0.015/+0.100
  • Weight per Foot
    33.730 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought