Motion
68144823
3 Inch Diameter, 1/2 Inch Long, H-13 Decarb Free Tool Steel Round;+0.015/+0.100 Inch Tolerance, Stock Length
MI ITEM #11758013
MFR #68144823
Price$41.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Diameter, 1/2 Inch Long, H-13 Decarb Free Tool Steel Round;+0.015/+0.100 Inch Tolerance, Stock Length
MI ITEM #11758013
MFR #68144823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.58/each

Specifications

Dimensions

  • Diameter
    3 in
  • Length
    1/2 in
  • Length Type
    Stock Length
  • Weight per Foot
    25.390 lb

Details

  • Diameter Tolerance
    +0.020/+0.035 in
  • Material
    Tool Steel
  • Material Grade
    H-13
  • Tolerance
    +0.015/+0.100

Overview

Mfr description
68144823 68144823 3X1/2 H-13 ROUND TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought