Motion
68145382
3/4" Diam x 3' Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #11758018
MFR #68145382
List Price$112.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 3' Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #11758018
MFR #68145382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.23/each for your price

Overview

Mfr description
68145382 68145382 3/4X36 H-13 ROUND TOOL

Specifications

  • Diameter
    3/4 in
  • Material
    Tool Steel
  • Length
    3 ft
  • Material Specification
    H13
  • Finish Coating
    Mill
  • Style
    Decarb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text