Motion
68145390
1/2" Diam x 3' Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #11758019
MFR #68145390
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 3' Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #11758019
MFR #68145390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68145390 68145390 1/2X36 H-13 ROUND TOOL

Specifications

  • Diameter
    1/2 in
  • Finish Coating
    Mill
  • Length
    3 ft
  • Material
    Tool Steel
  • Material Specification
    H13
  • Style
    Decarb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text