1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68145424
6" Diam x 6" Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #
11758022
MFR #
68145424
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68145424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68145424
6" Diam x 6" Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #
11758022
MFR #
68145424
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
68145424 68145424 6X6 H-13 ROUND TOOL ST
Specifications
Diameter
6 in
Material
Tool Steel
Length
6,6,6.0 in
Material Specification
H13
Finish Coating
DCF
Style
Decarb Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data