1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68145440
6" Diam x 2" Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #
11758024
MFR #
68145440
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68145440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68145440
6" Diam x 2" Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #
11758024
MFR #
68145440
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
68145440 68145440 6X2 H-13 ROUND TOOL ST
Specifications
Diameter
6 in
Finish Coating
DCF
Length
2,2,2.0 in
Material
Tool Steel
Material Specification
H13
Style
Decarb Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data