1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68145465
5" Diam x 6" Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #
11758026
MFR #
68145465
List Price
$534.10
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68145465
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68145465
5" Diam x 6" Long, H13 Steel Round Rod, DCF, Decarb Free, Tool Steel
MI ITEM #
11758026
MFR #
68145465
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$534.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
68145465 68145465 5X6 H-13 ROUND TOOL ST
Specifications
Diameter
5 in
Material
Tool Steel
Length
6,6,6.0 in
Material Specification
H13
Finish Coating
DCF
Style
Decarb Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought