Motion
68145663
2-3/4" Diam x 1' Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #11758041
MFR #68145663
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam x 1' Long, H13 Steel Round Rod, Mill, Decarb Free, Tool Steel
MI ITEM #11758041
MFR #68145663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68145663 68145663 2-3/4X12 H-13 ROUND TO

Specifications

  • Diameter
    2-3/4 in
  • Material
    Tool Steel
  • Length
    1 ft
  • Material Specification
    H13
  • Finish Coating
    Mill
  • Style
    Decarb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text