Motion
68145820
1-1/2" Diam x 1' Long, H13 Steel Round Rod, Mill, Annealed, DCF
MI ITEM #11758054
MFR #68145820
List Price$96.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 1' Long, H13 Steel Round Rod, Mill, Annealed, DCF
MI ITEM #11758054
MFR #68145820

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$96.60/each for your price

Overview

Mfr description
68145820 68145820 1-1/2X12 H-13 ROUND TO

Specifications

  • Diameter
    1-1/2 in
  • Material
    DCF
  • Length
    1 ft
  • Material Specification
    H13
  • Finish Coating
    Mill
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought