Motion
68145853
1-1/4" Diam x 1' Long, H13 Steel Round Rod, DCF, Mill, Tool Steel
MI ITEM #11758057
MFR #68145853
List Price$112.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam x 1' Long, H13 Steel Round Rod, DCF, Mill, Tool Steel
MI ITEM #11758057
MFR #68145853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.00/each for your price

Overview

Mfr description
68145853 68145853 1-1/4X12" H-13 TOOL ST

Specifications

  • Diameter
    1-1/4 in
  • Material
    Tool Steel
  • Length
    1 ft
  • Material Specification
    H13
  • Finish Coating
    DCF
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought