1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68145903
1" Diam x 1' Long, H13 Steel Round Rod, Mill, Annealed, DCF
MI ITEM #
11758060
MFR #
68145903
List Price
$82.00
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68145903
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68145903
1" Diam x 1' Long, H13 Steel Round Rod, Mill, Annealed, DCF
MI ITEM #
11758060
MFR #
68145903
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$82.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
68145903 68145903 1X12 H-13 ROUND TOOL S
Specifications
Diameter
1 in
Material
DCF
Length
1 ft
Material Specification
H13
Finish Coating
Mill
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data