Motion
68146752
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
MI ITEM #11758066
MFR #68146752
List Price$380.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
MI ITEM #11758066
MFR #68146752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$380.40/each for your price

Overview

Mfr description
68146752 68146752 303 3/4X72" STAINLESS

Specifications

  • Diameter
    3/4 in
  • Stainless Steel Type
    303
  • Length
    72 in
  • Style
    Turned, Ground & Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought