Motion
68146760
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
MI ITEM #11758067
MFR #68146760
List Price$214.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
MI ITEM #11758067
MFR #68146760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$214.08/each for your price

Overview

Mfr description
68146760 68146760 303 3/4X36 STAINLESS S

Specifications

  • Diameter
    3/4 in
  • Stainless Steel Type
    303
  • Length
    36 in
  • Style
    Turned, Ground & Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought