Motion
68146794
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
MI ITEM #11758069
MFR #68146794
List Price$284.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Turned, Ground and Polished
MI ITEM #11758069
MFR #68146794

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$284.98/each for your price

Overview

Mfr description
68146794 68146794 303 5/8X72 STAINLESS S

Specifications

  • Diameter
    5/8 in
  • Stainless Steel Type
    303
  • Length
    72 in
  • Style
    Turned, Ground & Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text