Motion
68146802
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
MI ITEM #11758070
MFR #68146802
List Price$164.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
MI ITEM #11758070
MFR #68146802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$164.20/each for your price

Overview

Mfr description
68146802 68146802 303 5/8X36 STAINLESS S

Specifications

  • Diameter
    5/8 in
  • Stainless Steel Type
    303
  • Length
    36 in
  • Style
    Turned, Ground & Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought