Motion
68146836
1/2 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
MI ITEM #11758073
MFR #68146836
List Price$113.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Diameter, 303 Stainless Steel Round Rod, 3 Ft. Long, Turned, Ground and Polished
MI ITEM #11758073
MFR #68146836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.58/each for your price

Overview

Mfr description
68146836 68146836 303 1/2X36 STAINLESS S

Specifications

  • Diameter
    1/2 in
  • Stainless Steel Type
    303
  • Length
    36 in
  • Style
    Turned, Ground & Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text