1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68158260
9/16" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #
11758102
MFR #
68158260
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 68158260
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68158260
9/16" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #
11758102
MFR #
68158260
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
68158260 68158260 12L14STL 9/16"DIA.X 36
Specifications
Diameter
9/16 in
Material
Steel
Length
3 ft
Material Specification
12L14
Finish Coating
Cold Finish
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought