Motion
68158278
3/16" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11758103
MFR #68158278
List Price$22.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11758103
MFR #68158278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.18/each for your price

Overview

Mfr description
68158278 68158278 12L14STL 3/16"DIA.X 72

Specifications

  • Diameter
    3/16 in
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text