Motion
68158286
5/16" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11758104
MFR #68158286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11758104
MFR #68158286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68158286 68158286 12L14STL 5/16"DIA.X 72

Specifications

  • Diameter
    5/16 in
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text