Motion
68158294
1/8" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11758105
MFR #68158294
List Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11758105
MFR #68158294

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.73/each for your price

Overview

Mfr description
68158294 68158294 12L14STL 1/8"DIA.X 72

Specifications

  • Diameter
    1/8 in
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought