Motion
68158484
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 1/4 NPT Inlet, 36" Tube Length, Chrome Plated Aluminum
MI ITEM #11758107
MFR #68158484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 1/4 NPT Inlet, 36" Tube Length, Chrome Plated Aluminum
MI ITEM #11758107
MFR #68158484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68158484 68158484 36"EX&HGH FLW SFTY NZZ

Specifications

  • Air Pressure
    230 psi
  • Inlet size
    1/4 NPT
  • Material
    Chrome Plated Aluminum
  • Decibel Rating
    99 dB
  • Flow Rate
    38.66 cfm
  • PSC Code
    5130
  • Style
    High Flow Safety Air Gun
  • Tip Type
    High Flow Safety Nozzle
  • Tube Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought