Motion
68158526
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 3/8 NPT Inlet, 6" Tube Length, Chrome Plated Aluminum
MI ITEM #11758110
MFR #68158526
List Price$44.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 3/8 NPT Inlet, 6" Tube Length, Chrome Plated Aluminum
MI ITEM #11758110
MFR #68158526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.78/each for your price

Overview

Mfr description
68158526 68158526 6"EX&HGH FLW SFTY NZZ

Specifications

  • Air Pressure
    230 psi
  • Inlet size
    3/8 NPT
  • Material
    Chrome Plated Aluminum
  • Decibel Rating
    99 dB
  • Flow Rate
    38.66 cfm
  • PSC Code
    5130
  • Style
    High Flow Safety Air Gun
  • Tip Type
    High Flow Safety Nozzle
  • Tube Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought