Motion
68158534
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 3/8 NPT Inlet, Chrome Plated Aluminum
Mi Item #11758111
MFR #68158534
Price$40.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 3/8 NPT Inlet, Chrome Plated Aluminum
Mi Item #11758111
MFR #68158534

Mfr description
68158534 68158534 HIGH FLOW SAFETY NZZLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.23/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    99 dB
  • Flow Rate
    38.66 cfm
  • Material
    Chrome Plated Aluminum
  • PSC Code
    5130
  • Style
    High Flow Safety Air Gun
  • Tip Type
    High Flow Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)