Motion
68158542
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, 24" Tube Length, Chrome Plated Aluminum
Mi Item #11758112
MFR #68158542
Price$55.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, 24" Tube Length, Chrome Plated Aluminum
Mi Item #11758112
MFR #68158542

Mfr description
68158542 68158542 24"EX & QUIET SFTY NZZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.85/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Tube Length
    24 in

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    91 dB
  • Flow Rate
    27.62 cfm
  • Material
    Chrome Plated Aluminum
  • PSC Code
    5130
  • Tip Type
    Quiet Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)