Motion
68158559
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, 18" Tube Length, Chrome Plated Aluminum
MI ITEM #11758113
MFR #68158559
Price$54.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, 18" Tube Length, Chrome Plated Aluminum
MI ITEM #11758113
MFR #68158559

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.15/each

Specifications

Dimensions

  • Inlet size
    3/8 NPT
  • Tube Length
    18 in

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    91 dB
  • Flow Rate
    27.62 cfm
  • Material
    Chrome Plated Aluminum
  • PSC Code
    5130
  • Tip Type
    Quiet Safety Nozzle

Overview

Mfr description
68158559 68158559 18"EX & QUIET SFTY NZZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought