Motion
68158567
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, 12" Tube Length, Chrome Plated Aluminum
MI ITEM #11758114
MFR #68158567
List Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, 12" Tube Length, Chrome Plated Aluminum
MI ITEM #11758114
MFR #68158567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.15/each for your price

Overview

Mfr description
68158567 68158567 12"EX & QUIET SFTY NZZ

Specifications

  • Air Pressure
    230 psi
  • Inlet size
    3/8 NPT
  • Material
    Chrome Plated Aluminum
  • Decibel Rating
    91 dB
  • Flow Rate
    27.62 cfm
  • PSC Code
    5130
  • Tip Type
    Quiet Safety Nozzle
  • Tube Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought